Zoro Homepage

Time Clock System, Electronic, 100/240VAC

  • Mfr # 4520

  • Zoro # G9612303


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
iButton Tap/Pin Entry
Color
Black
Display Type
LCD
Capacity
500 employees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520
Zoro #
G9612303
UPC #
891078002306
Country of Origin
United States

Dimensions

Height
7 inches
Width
4 inches
Depth
1.25 inches
Overall Height
4 in
Overall Width
7 in
Overall Depth
1 1/4 in

Details

Item
TimePilot Vetro On-Premise Edition Time Clock System
Digital/Analog
Digital
Type
iButton Tap/Pin Entry
Color
Black
Display Type
LCD
Capacity
500 employees
For Use With
iButtons
Records
Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods
Mount
Surface, Wall
No. of Employees
500
Voltage
100/240VAC
Display
LCD Touch Screen
Frequency
[DELETE]
Includes
Vetro time clock, 10 iButtons, USB flash drive, power supply, instructions on how to download the TimePilot 5 On-Premise Edition management software
Standards
UL
Battery Backup
Yes
Material
ABS Plastic housing with polycarbonate capacitive touchpad and LCD screen.
Case Material
ABS Plastic
Features
Cool blue and black touchscreen. Use it with a network or on its own. Each clock handles up to 500 employees. Integrates with other TimePilot time and attendance products.
Case Color
Black
Clock Type
Fob Reader
Number of Employees
500
Power Source
Electric

Description

Digital, iButton Tap/Pin Entry, Display Type LCD, Mount Surface, Wall, No. of Employees 500, Time Clock, Depth 1 1/4 in, Ribbon Color Not Applicable, Battery Backup Yes, Display LCD Touch Screen, Standards UL, Records Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods, Includes (10) iButtons, Power Supply, USB Drive, Windows-based TimePilot 5 Software, Height 4 in, Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.