Zoro Homepage
This item is Discontinued.
Timex DGTL 38mm Women's Watch, Black Case Strap TW5M42200

DGTL 38mm Women's Watch, Black Case Strap (Discontinued)

  • Mfr # TW5M42200
  • Zoro # G308640271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5M42200
Zoro #
G308640271
UPC #
194366170801
Country of Origin
China

Description

DGTL 38mm Women's Watch - Black Case Strap Built for activewear, this sporty digital watch puts a timer, alarm, stopwatch, and our INDIGLO backlight on your wrist. The 38mm black resin case is water-resistant to 50 meters and is completed with a black resin strap that is vented for comfortable all-day, any-condition wear. Features: Glass: Acrylic Glass Case Material: Resin Case Color: Black Strap Material: Resin Strap Color: Black Movement: Digital Function: Digital Water Resistant: 50m International Case Size: 38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.