Zoro Homepage
This item is Discontinued.
Timex DGTL 38mm Women's Watch, Rose Gold Case Strap TW5M42300

DGTL 38mm Women's Watch, Rose Gold Case Strap (Discontinued)

  • Mfr # TW5M42300
  • Zoro # G108640488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5M42300
Zoro #
G108640488
UPC #
194366170818
Country of Origin
China

Description

DGTL 38mm Women's Watch - Rose Gold Case Strap Built for activewear, this sporty digital watch puts a timer, alarm, stopwatch, and our INDIGLO backlight on your wrist. The 38mm black resin case is water-resistant to 50 meters and is completed with a black resin strap that is vented for comfortable all-day, any-condition wear. Features: Glass: Acrylic Glass Case Material: Resin Case Color: Rose Gold Strap Material: Resin Strap Color: Rose Gold Movement: Digital Function: Digital Water Resistant: 50m International Case Size: 38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.