Zoro Homepage
This item is Discontinued.
Timex Expedition Chrono 39mm Watch, Black Leather Strap TW4B20400

Expedition Chrono 39mm Watch, Black Leather Strap (Discontinued)

  • Mfr # TW4B20400
  • Zoro # G008640175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW4B20400
Zoro #
G008640175
UPC #
194366146318
Country of Origin
China

Description

Expedition Chrono 39mm Watch - Black Leather Strap Perfect for a weekend excursion or daily trips to the office, this impressive Timex digital chronograph watch meets all your timekeeping needs. Features: Digital display Chronograph 12/24-hour formats Lap counter 30-lap memory recall Countdown timer Daily alarms Display: Face cover material: acrylic Illumination: Indiglo EL backlight Case: Case material: resin Caseback Material: stainless steel Diameter: 39 mm Band: Band type: leather strap Clasp: buckle Circumference: 150 mm - 205 mm Width: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.