32307 90KA1, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od

  • Mfr # 32307 90KA1

  • Zoro # G608201943


product price:  $48.19
/ea

Key Features

Cup Width
25.000 mm
Cone Width
31.000 mm
For Use With
Metric
Cage Material
Stamped Steel
Bore (mm)
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
32307 90KA1
Zoro #
G608201943
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
25.000 mm
Cone Width
31.000 mm

Details

For Use With
Metric
Cage Material
Stamped Steel
Bore (mm)
35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.