Zoro Homepage

Auto Trans Manual Shaft Seal, 221207

  • Mfr # 221207

  • Zoro # G5508341


product price: $6.55
/ea

Key Features

Fits Shaft Dia.
0.472 in
Outside Dia.
0.876 in
Material
Nitrile
Width
0.276 in
Inch/Metric
METRIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221207
Zoro #
G5508341
UPC #
53893405353
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shaft Dia.
0.472 in
Outside Dia.
0.876 in
Width
0.276 in

Details

Material
Nitrile
Inch/Metric
METRIC
Housing Bore
0.866 in

Description

Timken automatic transmission manual shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission manual shaft seal's for virtually every automobile on the road today. Timken automatic transmission manual shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.