Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Trans Output Shaft Seal, 710636

  • Mfr # 710636

  • Zoro # G5477410


product price: $27.89
/ea

Key Features

Material
Fluoro-Elastomer
Width
0.35 in
Outside Dia.
2.705 in
Fits Shaft Dia.
1.886 in
Housing Bore
2.697 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710636
Zoro #
G5477410
UPC #
85706029142
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.35 in
Outside Dia.
2.705 in
Fits Shaft Dia.
1.886 in

Details

Material
Fluoro-Elastomer
Housing Bore
2.697 in
Inch/Metric
Inch
Helix Type
Counter-Clockwise-Spiral Lip Design

Description

Timken automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. Timken automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.