
Auto Trans Output Shaft Seal - Right, 710124
Mfr # 710124
Zoro # G5405590
product price: $22.45
/eaKey Features
Material
Polyacrylate
Outside Dia.
2.331 in
Width
0.433 in
Fits Shaft Dia.
1.299 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710124
Zoro #
G5405590
UPC #
53893429892
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
2.331 in
Width
0.433 in
Fits Shaft Dia.
1.299 in
Details
Material
Polyacrylate
Inch/Metric
METRIC
Housing Bore
2.323 in
Description
Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.