
Auto Trans Output Shaft Seal - Right, 710583
Mfr # 710583
Zoro # G8686515
product price: $11.49
/eaKey Features
Outside Dia.
2.808 in
Fits Shaft Dia.
1.378 in
Material
Polyacrylate
Width
0.413 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710583
Zoro #
G8686515
UPC #
85706021313
Country of Origin
China
Dimensions
Outside Dia.
2.808 in
Fits Shaft Dia.
1.378 in
Width
0.413 in
Details
Material
Polyacrylate
Inch/Metric
METRIC
Helix Type
Bi-Directional Lip Design
Housing Bore
2.795 in
Description
Timken automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. Timken automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.