Zoro Homepage

Auto Trans Torque Converter Repair Sleeve, KWK99174

  • Mfr # KWK99174

  • Zoro # G5464101


product price: $52.95
/ea

Key Features

Features
Each Kwik-Sleeve comes with a removable installation flange and its own installation tool reducing the possibility of sleeve distortion and provides for sleeve installation without removal of the shaft, Kwik-Sleeves offer a fast, economical and effective way to refinish a seal-worn shaft, No expensive preparation or machining is required before mounting, Precision engineered sleeve made of stainless steel and then hard chromed for extended life, Thin-walled design allows Kwik-Sleeves to be used without changing the size of the seal and its finish is ideal for lip-sealing applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWK99174
Zoro #
G5464101
UPC #
53893459851
Country of Origin
Taiwan, Province of China

Details

Features
Each Kwik-Sleeve comes with a removable installation flange and its own installation tool reducing the possibility of sleeve distortion and provides for sleeve installation without removal of the shaft, Kwik-Sleeves offer a fast, economical and effective way to refinish a seal-worn shaft, No expensive preparation or machining is required before mounting, Precision engineered sleeve made of stainless steel and then hard chromed for extended life, Thin-walled design allows Kwik-Sleeves to be used without changing the size of the seal and its finish is ideal for lip-sealing applications

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.