
Auto Trans Torque Converter Seal, 224663
Mfr # 224663
Zoro # G5462850
product price: $18.85
/eaKey Features
Width
0.303 in
Material
Polyacrylate
Outside Dia.
2.496 in
Fits Shaft Dia.
1.811 in
Helix Type
Clockwise-Spiral Lip Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224663
Zoro #
G5462850
UPC #
53893404516
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.303 in
Outside Dia.
2.496 in
Fits Shaft Dia.
1.811 in
Details
Material
Polyacrylate
Helix Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
2.48 in
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.