Zoro Homepage

Auto Trans Torque Converter Seal, 710447

  • Mfr # 710447

  • Zoro # G5465809


product price: $12.15
/ea

Key Features

Includes
Redicoat
Width
0.369 in
Material
Polyacrylate
Fits Shaft Dia.
2 in
Outside Dia.
2.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710447
Zoro #
G5465809
UPC #
53893558547
Country of Origin
Micronesia, Federated States of

Dimensions

Width
0.369 in
Fits Shaft Dia.
2 in
Outside Dia.
2.7500 in

Details

Includes
Redicoat
Material
Polyacrylate
Inch/Metric
Inch
Helix Type
Clockwise-Spiral Lip Design
Housing Bore
2.745 in

Description

Timken automatic transmission torque converter seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission torque converter seal's for virtually every automobile on the road today. Timken automatic transmission torque converter seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.