
Automatic Transmission Differential Seal, 710416
Mfr # 710416
Zoro # G8705905
product price: $11.39
/eaKey Features
Outside Dia.
1.901 in
Width
0.295 in
Material
Nitrile
Fits Shaft Dia.
1.339 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710416
Zoro #
G8705905
UPC #
53893446196
Country of Origin
Unknown
Dimensions
Outside Dia.
1.901 in
Width
0.295 in
Fits Shaft Dia.
1.339 in
Details
Material
Nitrile
Inch/Metric
METRIC
Housing Bore
1.89 in
Description
Timken automatic transmission differential seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission differential seal's for virtually every automobile on the road today. Timken automatic transmission differential seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.