Zoro Homepage

Automatic Transmission Extension Housing Seal, 415988

  • Mfr # 415988

  • Zoro # G7308014


product price: $26.79
/ea

Key Features

Material
Nitrile
Width
0.375 in
Includes
Redicoat
Outside Dia.
3.628 in
Fits Shaft Dia.
2.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415988
Zoro #
G7308014
UPC #
53893434698
Country of Origin
Unknown

Dimensions

Width
0.375 in
Outside Dia.
3.628 in
Fits Shaft Dia.
2.562 in

Details

Material
Nitrile
Includes
Redicoat
Inch/Metric
Inch
Housing Bore
3.623 in

Description

Timken automatic transmission extension housing seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission extension housing seal's for virtually every automobile on the road today. Timken automatic transmission extension housing seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.