Zoro Homepage

Automatic Transmission Output Shaft Seal, 223580

  • Mfr # 223580

  • Zoro # G7300603


product price: $16.55
/ea

Key Features

Fits Shaft Dia.
1.378 in
Material
Nitrile
Outside Dia.
2.683 in
Width
0.354 in
Housing Bore
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223580
Zoro #
G7300603
UPC #
53893421629
Country of Origin
Unknown

Dimensions

Fits Shaft Dia.
1.378 in
Outside Dia.
2.683 in
Width
0.354 in

Details

Material
Nitrile
Housing Bore
2.677 in
Helix Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC

Description

Timken automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. Timken automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.