Zoro Homepage

Automatic Transmission Output Shaft Seal, 224025

  • Mfr # 224025

  • Zoro # G7287163


product price: $22.59
/ea

Key Features

Width
0.276 in
Includes
Redicoat
Material
Polyacrylate
Outside Dia.
2.215 in
Fits Shaft Dia.
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224025
Zoro #
G7287163
UPC #
53893421766
Country of Origin
Unknown

Dimensions

Width
0.276 in
Outside Dia.
2.215 in
Fits Shaft Dia.
1.575 in

Details

Includes
Redicoat
Material
Polyacrylate
Inch/Metric
METRIC
Housing Bore
2.205 in
Helix Type
Clockwise-Spiral Lip Design

Description

Timken automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. Timken automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.