Zoro Homepage

Automatic Transmission Output Shaft Seal, 4674N

  • Mfr # 4674N

  • Zoro # G7296911


product price: $9.79
/ea

Key Features

Width
0.364 in
Outside Dia.
2.804 in
Includes
Redicoat
Fits Shaft Dia.
1.605 in
Material
Polyacrylate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4674N
Zoro #
G7296911
UPC #
53893896014
Country of Origin
Unknown

Dimensions

Width
0.364 in
Outside Dia.
2.804 in
Fits Shaft Dia.
1.605 in
Flanged Outside Diameter
3.061 in

Details

Includes
Redicoat
Material
Polyacrylate
Housing Bore
2.795 in
Helix Type
Bi-Directional Lip Design
Inch/Metric
Inch

Description

Timken automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. Timken automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.