Zoro Homepage

Automatic Transmission Shift Shaft Seal, 8792S

  • Mfr # 8792S

  • Zoro # G8704322


product price: $7.15
/ea

Key Features

Width
0.192 in
Outside Dia.
0.756 in
Fits Shaft Dia.
0.5 in
Material
Nitrile
Inch/Metric
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8792S
Zoro #
G8704322
UPC #
53893418971
Country of Origin
Unknown

Dimensions

Width
0.192 in
Outside Dia.
0.756 in
Fits Shaft Dia.
0.5 in

Details

Material
Nitrile
Inch/Metric
Inch
Housing Bore
0.751 in

Description

Timken automatic transmission shift shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission shift shaft seal's for virtually every automobile on the road today. Timken automatic transmission shift shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.