Zoro Homepage

Automatic Transmission Torque Converter Seal, 6712NA

  • Mfr # 6712NA

  • Zoro # G7308312


product price: $7.19
/ea

Key Features

Material
Polyacrylate
Outside Dia.
2.762 in
Fits Shaft Dia.
1.875 in
Includes
Redicoat
Width
0.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6712NA
Zoro #
G7308312
UPC #
53893837321
Country of Origin
Unknown

Dimensions

Outside Dia.
2.762 in
Fits Shaft Dia.
1.875 in
Width
0.425 in
Flanged Outside Diameter
3.045 in

Details

Material
Polyacrylate
Includes
Redicoat
Helix Type
Clockwise-Spiral Lip Design
Housing Bore
2.758 in
Inch/Metric
Inch

Description

Timken automatic transmission torque converter seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission torque converter seal's for virtually every automobile on the road today. Timken automatic transmission torque converter seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.