Zoro Homepage

Automatic Transmission Torque Converter Seal, 710539

  • Mfr # 710539

  • Zoro # G7290444


product price: $20.15
/ea

Key Features

Width
0.217 in
Outside Dia.
2.367 in
Material
Fluoro-Elastomer
Fits Shaft Dia.
1.575 in
Helix Type
Clockwise-Spiral Lip Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710539
Zoro #
G7290444
UPC #
85706019174
Country of Origin
Unknown

Dimensions

Width
0.217 in
Outside Dia.
2.367 in
Fits Shaft Dia.
1.575 in

Details

Material
Fluoro-Elastomer
Helix Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
2.362 in

Description

Timken automatic transmission torque converter seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission torque converter seal's for virtually every automobile on the road today. Timken automatic transmission torque converter seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.