
Automatic Transmission Torque Converter Seal, 716484
Mfr # 716484
Zoro # G7321691
product price: $15.25
/eaKey Features
Outside Dia.
2.571 in
Width
0.394 in
Fits Shaft Dia.
1.89 in
Material
Fluoro-Elastomer
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716484
Zoro #
G7321691
UPC #
53893886602
Country of Origin
Unknown
Dimensions
Outside Dia.
2.571 in
Width
0.394 in
Fits Shaft Dia.
1.89 in
Details
Material
Fluoro-Elastomer
Inch/Metric
METRIC
Housing Bore
2.559 in
Helix Type
Clockwise-Spiral Lip Design
Description
Timken automatic transmission torque converter seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission torque converter seal's for virtually every automobile on the road today. Timken automatic transmission torque converter seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.