Zoro Homepage

Axle Shaft Bearing - Front Outer, HK4012

  • Mfr # HK4012

  • Zoro # G5347664


product price: $25.35
/ea

Key Features

Type
Open
Material
Steel
Width
12mm
Exterior Dia.
47mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK4012
Zoro #
G5347664
UPC #
53893898001
Country of Origin
United States

Dimensions

Width
12mm
Exterior Dia.
47mm

Details

Type
Open
Material
Steel
Cage Material
Steel
Lubrication
Light Oil Preservative

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.