Zoro Homepage

BALL BEARING INSERT

  • Mfr # YA100RR

  • Zoro # G615549106


product price: $34.89
/ea

Key Features

Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Includes
(2) Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Ring End to Center Width
0.348 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA100RR
Zoro #
G615549106
UPC #
-
Country of Origin
Canada

Dimensions

Ring End to Center Width
0.348 in
Inner Ring Width
1.11 in
Bore Diameter
1 in
Outer Ring Width
0.591 in
Outside Diameter
2 3/64 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Outside Diameter
1.327 in

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Includes
(2) Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
3,550 lbf
Seal Type
Contact
Rolling Element Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Ring Material Grade
52100
Rolling Element Material Grade
52100
Ring Material
Nylon
Bearing Insert Shape
Cylindrical
Shaft Locking Type
Set Screws
System of Measurement
Inch
Ball Material Grade
52100
Static Radial Load Capacity
1,730 lbf
Closure
Double Sealed
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Bearing Industry Number
YA100RR
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number YA100RR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, Inner Ring Outside Diameter 1.327 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.