Zoro Homepage

Ball Deep Groove Radial <12 OD, 203KR2

  • Mfr # 203KR2

  • Zoro # G1017857


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Bore Dia.
16 mm
Outside Dia.
1.5748 In.
Width
0.5512 In.
Ball Material
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203KR2
Zoro #
G1017857
UPC #
87796045330
Country of Origin
Unknown

Dimensions

Bore Dia.
16 mm
Outside Dia.
1.5748 In.
Width
0.5512 In.
Bore Dia. (In.)
0.6253
Extended Inner Ring Width
0.5512 In.

Details

Bearing Type
Ball Bearing
Ball Material
Ball
Static Load Capacity
1070 LB
Dynamic Load Capacity (Lb.)
2380
Max. RPM
21875 (Oil), 18750 (Grease)
Bearing Material
Steel
Temp. Range
-50° C to 120° C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.