BALL FLANGEANGE UNIT
- Mfr # GVFD1 3/8
- Zoro # G424384424
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.938 in
Shaft Locking Type
Eccentric Collar
Flange Thickness
0.5 in
Overall Length
4.813 in
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVFD1 3/8
- Zoro #
- G424384424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 3.938 in
- Flange Thickness
- 0.5 in
- Overall Length
- 4.813 in
- Bore Diameter
- 1-3/8 in
Details
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Square
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.