Shop TIMKEN
See all product information
Create Account
BALL FLANGEANGE UNIT
- Mfr # RCJT1 A2485
- Zoro # G124368274
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3.906 in
Flange Thickness
0.437 in
Bore Diameter
1 in
Overall Length
4.874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 A2485
- Zoro #
- G124368274
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 3.906 in
- Flange Thickness
- 0.437 in
- Bore Diameter
- 1 in
- Overall Length
- 4.874 in
- Overall Height
- 2.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.