Shop TIMKEN
See all product information
Create Account
BALL FLANGEANGE UNIT
- Mfr # VFDR1 7/16
- Zoro # G124387848
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.5 in
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Housing Type
Square
Mount Hole Center-to-Center Length
3.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFDR1 7/16
- Zoro #
- G124387848
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Square
- Item
- Flange Mount Bearing
Dimensions
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 3.938 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4.813 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.