Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER10

  • Zoro # G815563346


product price: $64.19
/ea

Key Features

Closure
Double Sealed
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Bore Diameter
5/8 in
Ring Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER10
Zoro #
G815563346
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter
5/8 in
Inner Ring Outside Diameter
1.078 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.219 in
Ring End to Center Width
0.5 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.625 in

Details

Item
Insert Bearing
Closure
Double Sealed
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Ring Material
Nylon
Static Radial Load Capacity
1,480 lbf
Rolling Element Rows
1
Rolling Element Material Grade
52100
Maximum Temperature
250 Degrees F
Finish
Black Oxide
Shaft Locking Type
Set Screws
Seal Material
Nitrile Rubber
System of Measurement
Inch
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Application
Industrial
Bearing Insert Shape
Cylindrical
Standards
ANSI/ABMA, ISO
Dynamic Radial Load Capacity
3,190 lbf
Ball Material Grade
52100
Rolling Element Material
Alloy Steel
Ring Material Grade
52100
Includes
(2) Set Screws
Bearing Industry Number
ER10
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 5/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.078 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.