Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER12

  • Zoro # G715563439


product price: $52.49
/ea

Key Features

Inner Ring Outside Diameter
1.078 in
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Bearing Insert Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER12
Zoro #
G715563439
UPC #
-
Country of Origin
Canada

Dimensions

Inner Ring Outside Diameter
1.078 in
Outside Diameter
1 27/32 in
Ring End to Center Width
0.5 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.219 in
Outer Ring Width
0.625 in

Details

Item
Insert Bearing
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Bearing Insert Shape
Cylindrical
Ring Material Grade
52100
Resistance Properties
Corrosion Resistant
Standards
ANSI/ABMA, ISO
Includes
(2) Set Screws
Bearing Industry Number
ER12
Ball Material Grade
52100
Application
Industrial
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithum Complex Grease
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
1,480 lbf
Ring Material
Nylon
Rolling Element Rows
1
Dynamic Radial Load Capacity
3,190 lbf
Seal Material
Nitrile Rubber
Finish
Black Oxide
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Rolling Element Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.078 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.