Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER14

  • Zoro # G815549098


product price: $58.29
/ea

Key Features

Ring Material
Nylon
Rolling Element Material
Alloy Steel
Ring End to Center Width
0.562 in
Inner Ring Width
1.375 in
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER14
Zoro #
G815549098
UPC #
-
Country of Origin
Canada

Dimensions

Ring End to Center Width
0.562 in
Inner Ring Width
1.375 in
Bore Diameter
7/8 in
Outside Diameter
2 3/64 in
Inner Ring Outside Diameter
1.328 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.75 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.328 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.