Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER18

  • Zoro # G815549104


product price: $71.39
/ea

Key Features

Seal Type
Contact
Seal Material
Nitrile Rubber
Shaft Locking Type
Set Screws
Inner Ring Width
1.547 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER18
Zoro #
G815549104
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Width
1.547 in
Inner Ring Outside Diameter
1.578 in
Outside Diameter
2 7/16 in
Bore Diameter
1 1/8 in
Ring End to Center Width
0.625 in
Outer Ring Width
0.875 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Seal Type
Contact
Seal Material
Nitrile Rubber
Shaft Locking Type
Set Screws
System of Measurement
Inch
Lubricant Material
NLGI 2 Lithum Complex Grease
Dynamic Radial Load Capacity
4,850 lbf
Standards
ANSI/ABMA, ISO
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Bearing Insert Shape
Cylindrical
Includes
(2) Set Screws
Static Radial Load Capacity
2,530 lbf
Bearing Industry Number
ER18
Closure
Double Sealed
Ball Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Bearing Insert Type
Radial/Deep Groove Ball
Application
Industrial
Rolling Element Material Grade
52100
Ball Material Grade
52100
Ring Material
Nylon
Finish
Black Oxide
Rolling Element Material
Alloy Steel
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.578 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.