Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER19

  • Zoro # G115563381


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Outer Ring Width
0.875 in
Rolling Element Material Grade
52100
Bore Diameter
1 3/16 in
Closure
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER19
Zoro #
G115563381
UPC #
-
Country of Origin
Canada

Dimensions

Outer Ring Width
0.875 in
Bore Diameter
1 3/16 in
Ring End to Center Width
0.625 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.547 in
Inner Ring Outside Diameter
1.578 in
Outside Diameter
2 7/16 in

Details

Item
Insert Bearing
Seal Type
Contact
Rolling Element Material Grade
52100
Closure
Double Sealed
Finish
Black Oxide
Ball Material Grade
52100
Rolling Element Rows
1
Dynamic Radial Load Capacity
4,850 lbf
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Application
Industrial
Shaft Locking Type
Set Screws
Lubricant Material
NLGI 2 Lithum Complex Grease
Ring Material
Nylon
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Cylindrical
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
Standards
ANSI/ABMA, ISO
Ring Material Grade
52100
Static Radial Load Capacity
2,530 lbf
Ball Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Industry Number
ER19
Maximum Temperature
250 Degrees F

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.578 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.875 in, Outside Diameter 2 7/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.