Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER22

  • Zoro # G715549099


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Ring Material
Nylon
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER22
Zoro #
G715549099
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 3/8 in
Ring End to Center Width
0.688 in
Outer Ring Width
0.938 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.781 in
Outside Diameter
2 53/64 in
Inner Ring Outside Diameter
1.844 in

Details

Item
Insert Bearing
Maximum Temperature
250 Degrees F
Ring Material
Nylon
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
Rolling Element Material Grade
52100
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
6,400 lbf
Standards
ANSI/ABMA, ISO
Ball Material Grade
52100
Ring Material Grade
52100
Application
Industrial
Static Radial Load Capacity
3,440 lbf
Closure
Double Sealed
Bearing Industry Number
ER22
Includes
(2) Set Screws
Shaft Locking Type
Set Screws
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
System of Measurement
Inch
Seal Material
Nitrile Rubber
Lubricant Material
NLGI 2 Lithum Complex Grease
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.844 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.