Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER24

  • Zoro # G915563437


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Rolling Element Material Grade
52100
Outer Ring Width
1.094 in
Ring Material
Nylon
Shaft Locking Type
Set Screws
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER24
Zoro #
G915563437
UPC #
-
Country of Origin
Canada

Dimensions

Outer Ring Width
1.094 in
Ring End to Center Width
0.75 in
Outside Diameter
3 9/64 in
Inner Ring Outside Diameter
2.047 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.938 in

Details

Item
Insert Bearing
Rolling Element Material Grade
52100
Ring Material
Nylon
Shaft Locking Type
Set Screws
Finish
Black Oxide
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Ball Material Grade
52100
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Static Radial Load Capacity
4,460 lbf
Bearing Industry Number
ER24
Ball Material
Alloy Steel
System of Measurement
Inch
Application
Industrial
Lubricant Material
NLGI 2 Lithum Complex Grease
Includes
(2) Set Screws
Ring Material Grade
52100
Dynamic Radial Load Capacity
8,130 lbf
Seal Material
Nitrile Rubber
Resistance Properties
Corrosion Resistant
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Standards
ANSI/ABMA, ISO

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.047 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.