Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER27

  • Zoro # G115549095


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Set Screws
Inner Ring Width
1.984 in
Seal Type
Contact
Ring Material
Nylon
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER27
Zoro #
G115549095
UPC #
-
Country of Origin
Canada

Dimensions

Inner Ring Width
1.984 in
Ring End to Center Width
0.75 in
Inner Ring Outside Diameter
2.234 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
3 11/32 in
Bore Diameter
1 11/16 in
Outer Ring Width
1.094 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER27, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 11/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.234 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.