Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER28

  • Zoro # G515563455


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
8,160 lbf
Maximum Temperature
250 Degrees F
Ball Material Grade
52100
Outer Ring Width
1.094 in
Ring Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER28
Zoro #
G515563455
UPC #
-
Country of Origin
Canada

Dimensions

Outer Ring Width
1.094 in
Bore Diameter
1 3/4 in
Inner Ring Outside Diameter
2.234 in
Inner Ring Width
1.984 in
Outside Diameter
3 11/32 in
Ring End to Center Width
0.75 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Dynamic Radial Load Capacity
8,160 lbf
Maximum Temperature
250 Degrees F
Ball Material Grade
52100
Ring Material
Nylon
Static Radial Load Capacity
4,600 lbf
Rolling Element Material Grade
52100
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Bearing Industry Number
ER28
Closure
Double Sealed
Shaft Locking Type
Set Screws
Standards
ANSI/ABMA, ISO
Seal Material
Nitrile Rubber
Includes
(2) Set Screws
Ball Material
Alloy Steel
Application
Industrial
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Finish
Black Oxide
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 2.234 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.