Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER31

  • Zoro # G015563474


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Inner Ring Width
2.031 in
Bearing Insert Shape
Cylindrical
Shaft Locking Type
Set Screws
Seal Type
Contact
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER31
Zoro #
G015563474
UPC #
-
Country of Origin
Canada

Dimensions

Inner Ring Width
2.031 in
Bore Diameter
1 15/16 in
Outside Diameter
3 17/32 in
Outer Ring Width
1.125 in
Inner Ring Outside Diameter
2.469 in
Bore Diameter Tolerance
+/-0.0005 in
Ring End to Center Width
0.75 in

Details

Item
Insert Bearing
Bearing Insert Shape
Cylindrical
Shaft Locking Type
Set Screws
Seal Type
Contact
Seal Material
Nitrile Rubber
Ring Material Grade
52100
Standards
ANSI/ABMA, ISO
Application
Industrial
Ring Material
Nylon
Ball Material
Alloy Steel
Includes
(2) Set Screws
Rolling Element Rows
1
Closure
Double Sealed
System of Measurement
Inch
Finish
Black Oxide
Rolling Element Material Grade
52100
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
5,210 lbf
Lubricant Material
NLGI 2 Lithum Complex Grease
Resistance Properties
Corrosion Resistant
Bearing Industry Number
ER31
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
8,740 lbf
Ball Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER31, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.469 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.