Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER32

  • Zoro # G015549102


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
6,570 lbf
Ball Material Grade
52100
Ring End to Center Width
0.875 in
Outer Ring Width
1.188 in
Ring Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER32
Zoro #
G015549102
UPC #
-
Country of Origin
Canada

Dimensions

Ring End to Center Width
0.875 in
Outer Ring Width
1.188 in
Bore Diameter
2 in
Outside Diameter
3 59/64 in
Inner Ring Width
2.188 in
Inner Ring Outside Diameter
2.75 in
Bore Diameter Tolerance
-0.001 in

Details

Item
Insert Bearing
Static Radial Load Capacity
6,570 lbf
Ball Material Grade
52100
Ring Material Grade
52100
Finish
Black Oxide
Standards
ANSI/ABMA, ISO
Bearing Insert Type
Radial/Deep Groove Ball
Lubricant Material
NLGI 2 Lithum Complex Grease
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Dynamic Radial Load Capacity
10,800 lbf
Includes
(2) Set Screws
Ball Material
Alloy Steel
Seal Material
Nitrile Rubber
Application
Industrial
Seal Type
Contact
Bearing Insert Shape
Cylindrical
Bearing Industry Number
ER32
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Ring Material
Nylon
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screws
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.75 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.