Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER35

  • Zoro # G715549105


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
3 59/64 in
Shaft Locking Type
Set Screws
Resistance Properties
Corrosion Resistant
Ring End to Center Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER35
Zoro #
G715549105
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
3 59/64 in
Ring End to Center Width
0.875 in
Bore Diameter
2 3/16 in
Inner Ring Outside Diameter
2.75 in
Outer Ring Width
1.188 in
Inner Ring Width
2.188 in
Bore Diameter Tolerance
-0.001 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER35, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.75 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.188 in, Outside Diameter 3 59/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.