Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER39

  • Zoro # G815563360


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4 21/64 in
Finish
Black Oxide
Ring End to Center Width
1 in
Includes
(2) Set Screws
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER39
Zoro #
G815563360
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
4 21/64 in
Ring End to Center Width
1 in
Inner Ring Outside Diameter
3.016 in
Bore Diameter Tolerance
-0.001 in
Inner Ring Width
2.563 in
Bore Diameter
2 7/16 in
Outer Ring Width
1.25 in

Details

Item
Insert Bearing
Finish
Black Oxide
Includes
(2) Set Screws
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Dynamic Radial Load Capacity
13,100 lbf
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Cylindrical
Ball Material Grade
52100
Shaft Locking Type
Set Screws
System of Measurement
Inch
Static Radial Load Capacity
8,080 lbf
Rolling Element Material Grade
52100
Seal Material
Nitrile Rubber
Ring Material
Nylon
Application
Industrial
Bearing Industry Number
ER39
Resistance Properties
Corrosion Resistant
Lubricant Material
NLGI 2 Lithum Complex Grease
Closure
Double Sealed
Standards
ANSI/ABMA, ISO
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER39, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 3.016 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.