Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER47

  • Zoro # G615563416


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Width
1.5 in
Seal Material
Nitrile Rubber
Bearing Industry Number
ER47
Inner Ring Outside Diameter
3.609 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER47
Zoro #
G615563416
UPC #
-
Country of Origin
United States

Dimensions

Outer Ring Width
1.5 in
Inner Ring Outside Diameter
3.609 in
Ring End to Center Width
1.313 in
Bore Diameter
2 15/16 in
Inner Ring Width
3.063 in
Bore Diameter Tolerance
-0.001 in
Outside Diameter
5 7/64 in

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Bearing Industry Number
ER47
System of Measurement
Inch
Rolling Element Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Static Radial Load Capacity
10,100 lbf
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Bearing Insert Shape
Cylindrical
Rolling Element Material Grade
52100
Rolling Element Rows
1
Dynamic Radial Load Capacity
15,500 lbf
Application
Industrial
Includes
(2) Set Screws
Ring Material Grade
52100
Ring Material
Nylon
Ball Material
Alloy Steel
Finish
Black Oxide
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material Grade
52100
Shaft Locking Type
Set Screws
Lubricant Material
NLGI 2 Lithum Complex Grease
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER47, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 3.609 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.5 in, Outside Diameter 5 7/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.