Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER55

  • Zoro # G015549096


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Ring End to Center Width
1.344 in
Inner Ring Outside Diameter
4.125 in
Seal Material
Nitrile Rubber
Ring Material
Nylon
Rolling Element Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER55
Zoro #
G015549096
UPC #
-
Country of Origin
United States

Dimensions

Ring End to Center Width
1.344 in
Inner Ring Outside Diameter
4.125 in
Inner Ring Width
3.375 in
Bore Diameter Tolerance
-0.001 in
Outer Ring Width
1.938 in
Outside Diameter
5 57/64 in
Bore Diameter
3 7/16 in

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Ring Material
Nylon
Rolling Element Material
Alloy Steel
Application
Industrial
Bearing Industry Number
ER55
Ring Material Grade
52100
Includes
(2) Set Screws
Dynamic Radial Load Capacity
20,900 lbf
Maximum Temperature
250 Degrees F
Ball Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material Grade
52100
Seal Type
Contact
System of Measurement
Inch
Static Radial Load Capacity
13,900 lbf
Lubricant Material
NLGI 2 Lithum Complex Grease
Finish
Black Oxide
Rolling Element Material Grade
52100
Bearing Insert Shape
Cylindrical
Shaft Locking Type
Set Screws
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER55, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 4.125 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.938 in, Outside Diameter 5 57/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.