Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER8

  • Zoro # G115549088


product price: $59.39
/ea

Key Features

Bearing Insert Type
Radial/Deep Groove Ball
Application
Industrial
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER8
Zoro #
G115549088
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Width
1.219 in
Outer Ring Width
0.625 in
Bore Diameter
1/2 in
Outside Diameter
1 27/32 in
Ring End to Center Width
0.5 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Outside Diameter
1.078 in

Details

Item
Insert Bearing
Bearing Insert Type
Radial/Deep Groove Ball
Application
Industrial
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Seal Type
Contact
Rolling Element Material
Alloy Steel
Ring Material
Nylon
Resistance Properties
Corrosion Resistant
Bearing Industry Number
ER8
Includes
(2) Set Screws
Ring Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
1,480 lbf
Lubricant Material
NLGI 2 Lithum Complex Grease
Standards
ANSI/ABMA, ISO
Finish
Black Oxide
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
3,190 lbf
Ball Material
Alloy Steel
Ball Material Grade
52100
Bearing Insert Shape
Cylindrical
Closure
Double Sealed
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 1.078 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.