Zoro Homepage

BALL INSERT BEARING

  • Mfr # GY1010KRRB

  • Zoro # G915549097


product price: $72.99
/ea

Key Features

Includes
(2) Set Screws
Rolling Element Material Grade
52100
Inner Ring Outside Diameter
0.9 in
Dynamic Radial Load Capacity
2,360 lbf
Static Radial Load Capacity
1,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1010KRRB
Zoro #
G915549097
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Outside Diameter
0.9 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
5/8 in
Outside Diameter
1 9/16 in
Outer Ring Width
0.472 in
Inner Ring Width
1.078 in
Ring End to Center Width
0.453 in

Details

Item
Insert Bearing
Includes
(2) Set Screws
Rolling Element Material Grade
52100
Dynamic Radial Load Capacity
2,360 lbf
Static Radial Load Capacity
1,000 lbf
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Standards
ANSI/ABMA, ISO
Application
HVAC, Industrial
Ring Material
Nylon
Ball Material Grade
52100
Bearing Industry Number
GY1010KRRB
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Seal Type
Contact
Seal Material
Nitrile Rubber
System of Measurement
Inch
Ball Material
Alloy Steel
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithum Complex Grease
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1010KRRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Inner Ring Outside Diameter 0.9 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.