Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GY1012KRRB SGT

  • Zoro # G115563374


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/-0.0005 in
Maximum Temperature
250 Degrees F
Outside Diameter
1 27/32 in
Ring Material Grade
52100
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1012KRRB SGT
Zoro #
G115563374
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
1 27/32 in
Inner Ring Outside Diameter
1.085 in
Inner Ring Width
1.248 in
Ring End to Center Width
0.5 in
Outer Ring Width
0.55 in
Bore Diameter
3/4 in

Details

Item
Insert Bearing
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Ball Material Grade
52100
Ball Material
Alloy Steel
Rolling Element Rows
1
Dynamic Radial Load Capacity
3,200 lbf
Standards
ANSI/ABMA, ISO
Seal Type
Contact
Includes
(2) Set Screws
Rolling Element Material Grade
52100
Bearing Industry Number
GY1012KRRB SGT
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
System of Measurement
Inch
Static Radial Load Capacity
1,400 lbf
Rolling Element Material
Alloy Steel
Seal Material
Nitrile Rubber
Lubricant Material
NLGI 2 Lithum Complex Grease
Application
HVAC, Industrial
Ring Material
Nylon
Shaft Locking Type
Set Screws
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1012KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.085 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.55 in, Outside Diameter 1 27/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.