Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GY1014KRRB SGT

  • Zoro # G115563398


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
3,550 lbf
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1014KRRB SGT
Zoro #
G115563398
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Outside Diameter
1.332 in
Inner Ring Width
1.372 in
Bore Diameter
7/8 in
Ring End to Center Width
0.562 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.591 in

Details

Item
Insert Bearing
Dynamic Radial Load Capacity
3,550 lbf
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
System of Measurement
Inch
Application
HVAC, Industrial
Standards
ANSI/ABMA, ISO
Seal Material
Nitrile Rubber
Bearing Insert Shape
Spherical
Ring Material
Nylon
Static Radial Load Capacity
1,730 lbf
Ball Material
Alloy Steel
Closure
Double Sealed
Ball Material Grade
52100
Includes
(2) Set Screws
Bearing Industry Number
GY1014KRRB SGT
Rolling Element Material Grade
52100
Lubricant Material
NLGI 2 Lithum Complex Grease
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Rolling Element Material
Alloy Steel
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1014KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.332 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.