Zoro Homepage

BALL INSERT BEARING

  • Mfr # GY1015KRRB SGT

  • Zoro # G215549087


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/-0.0005 in
Includes
(2) Set Screws
System of Measurement
Inch
Outside Diameter
2 3/64 in
Outer Ring Width
0.591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1015KRRB SGT
Zoro #
G215549087
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.591 in
Bore Diameter
15/16 in
Inner Ring Width
1.372 in
Inner Ring Outside Diameter
1.332 in
Ring End to Center Width
0.562 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1015KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.332 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.