Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GY1103KRRB SGT

  • Zoro # G315549093


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
2,500 lbf
Outside Diameter
2 7/16 in
Ring Material Grade
52100
Ring End to Center Width
0.625 in
Rolling Element Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1103KRRB SGT
Zoro #
G315549093
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
2 7/16 in
Ring End to Center Width
0.625 in
Inner Ring Outside Diameter
1.587 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.54 in
Bore Diameter
1 3/16 in
Outer Ring Width
0.709 in

Details

Item
Insert Bearing
Static Radial Load Capacity
2,500 lbf
Ring Material Grade
52100
Rolling Element Material
Alloy Steel
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Ball Material Grade
52100
Seal Type
Contact
Application
HVAC, Industrial
System of Measurement
Inch
Closure
Double Sealed
Includes
(2) Set Screws
Bearing Insert Shape
Spherical
Lubricant Material
NLGI 2 Lithum Complex Grease
Bearing Industry Number
GY1103KRRB SGT
Rolling Element Material Grade
52100
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
4,800 lbf
Ball Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Standards
ANSI/ABMA, ISO
Ring Material
Nylon
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1103KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.587 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.