Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GY1204KRRB

  • Zoro # G915549103


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Alloy Steel
Outside Diameter
4 21/64 in
Seal Material
Nitrile Rubber
System of Measurement
Inch
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY1204KRRB
Zoro #
G915549103
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 21/64 in
Ring End to Center Width
1 in
Bore Diameter
2 1/4 in
Inner Ring Width
2.562 in
Outer Ring Width
1.063 in
Inner Ring Outside Diameter
3.011 in
Bore Diameter Tolerance
-0.001 in

Details

Item
Insert Bearing
Ball Material
Alloy Steel
Seal Material
Nitrile Rubber
System of Measurement
Inch
Ball Material Grade
52100
Closure
Double Sealed
Shaft Locking Type
Set Screws
Ring Material Grade
52100
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Includes
(2) Set Screws
Static Radial Load Capacity
8,000 lbf
Lubricant Material
NLGI 2 Lithum Complex Grease
Standards
ANSI/ABMA, ISO
Rolling Element Material Grade
52100
Rolling Element Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Ring Material
Nylon
Maximum Temperature
250 Degrees F
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
13,200 lbf
Application
Industrial
Bearing Industry Number
GY1204KRRB
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GY1204KRRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Closure Double Sealed, Inner Ring Outside Diameter 3.011 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.