Zoro Homepage

BALL INSERT BEARING

  • Mfr # GYM1100KRRB

  • Zoro # G215549100


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Inner Ring Outside Diameter
1.587 in
Static Radial Load Capacity
2,500 lbf
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYM1100KRRB
Zoro #
G215549100
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Outside Diameter
1.587 in
Bore Diameter
1 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.709 in
Outside Diameter
2 7/16 in
Ring End to Center Width
0.625 in
Inner Ring Width
1.5 in

Details

Item
Insert Bearing
Static Radial Load Capacity
2,500 lbf
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Ball Material Grade
52100
Bearing Industry Number
GYM1100KRRB
System of Measurement
Inch
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
4,900 lbf
Rolling Element Material Grade
52100
Application
Industrial
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Shaft Locking Type
Set Screws
Ring Material
Nylon
Seal Material
Nitrile Rubber
Standards
ANSI/ABMA, ISO
Includes
(2) Set Screws
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYM1100KRRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Inner Ring Outside Diameter 1.587 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.